Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TAYLOR

Digital Pocket Thermometer, LCD

  • Item # 3KGK5
  • Mfr. Model # 9841-35
  • Catalog Page # N/A
  • UNSPSC # 41112213
Digital Pocket Thermometer,LCD close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Pocket Thermometers

Technical Specs

  • Item Digital Pocket Thermometer
  • Temp. Range (F) -58 to 500 Degrees F
  • Temp. Range (C) -50 to 260 Degrees C
  • Stem Length 5"
  • Accuracy -58 Degrees F to 14 Degrees F +/-3.6 Degrees F, 14 Degrees F to 212 Degrees F +/-1.8 Degrees F, 212 Degrees F to 300 Degrees F +/-3.6 Degrees F, 300 Degrees F to 400 Degrees F +/-4 Degrees F, 400 Degrees F to 500 Degrees F +/-5.2 Degrees F
  • Standards NSF Certified
  • Battery Type LR44 1.5V Alkaline
  • Resolution 0.1 Degrees F/0.1 Degrees C
  • Display LCD
  • Includes Spare Battery
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms