Skip Content

 
TAYLOR

Bath Scale

Bath Scale close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Sub-Category Bathroom Scales 
  • Item Bath Scale 
  • Digital/Mechanical Digital 
Capacity
Please Select
Weighing Surface Depth
Please Select
Weighing Surface Width
Please Select
Overall Length
Please Select
Overall Width
Please Select
Overall Height
Please Select

Your Filters:

Clear All
Price
  • $60-$70 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Capacity
Weighing Surface Depth
Weighing Surface Width
Overall Length
Overall Width
Overall Height
Price
Qty
Please use Qty box to add item(s) to cart.
73314012
160kg/350 lb.
2-1/2"
14"
14-1/4"
14"
2-1/2"

$60.94 / each

Enter location to check availability
Catalog Page #  1579 

Clearance Price $60.94 / each

Price $64.15 / each

Technical Specs

  • Sub-Category Bathroom Scales
  • Item Bath Scale
  • Digital/Mechanical Digital
  • Capacity 160kg/350 lb.
  • Weighing Surface Depth 2-1/2"
  • Weighing Surface Width 14"
  • Overall Length 14-1/4"
  • Overall Width 14"
  • Overall Height 2-1/2"
74074102
180kg/400 lb.
1-1/2"
13"
13-1/2"
13"
1-1/2"

$63.30 / each

Enter location to check availability
Catalog Page #  1579 

Price $63.30 / each

Technical Specs

  • Sub-Category Bathroom Scales
  • Item Bath Scale
  • Digital/Mechanical Digital
  • Capacity 180kg/400 lb.
  • Weighing Surface Depth 1-1/2"
  • Weighing Surface Width 13"
  • Overall Length 13-1/2"
  • Overall Width 13"
  • Overall Height 1-1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More