Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TAYLOR

Dgtl Bath Scale, SS Platform, 330 lb. Cap.

  • Item# 3NZR3
  • Mfr. Model# 55684102
  • Catalog Page# 1579
  • UNSPSC# 41111509
Dgtl Bath Scale,SS Platform,330 lb. Cap. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This model tracks weight and fitness goals using BMI (Body Mass Index) and features a large readout with 4 memories. Also tracks fitness using BIA (Bioelectric Impedance Analysis), and includes body water percentage, daily caloric reference, and athlete modes.

View More

Technical Specs

  • Item Bath Scale
  • Digital/Mechanical Digital
  • Capacity 150kg/330 lb.
  • Graduations 0.09kg/0.2 lb.
  • Display LCD
  • Weighing Surface Depth 3-1/2"
  • Weighing Surface Width 13"
  • Overall Length 13-3/4"
  • Overall Width 13"
  • Overall Height 3-1/2"
  • Power Unit (4) AAA Batteries
  • Platform Material Stainless Steel
  • Includes 1-8/9" LCD, Batteries
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item has been restricted from sale in the following states: PR

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms