Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TAYLOR

Mchncl Bth Scale, Steel Pltfrm, 300 lb Cap

  • Item# 3NZP4
  • Mfr. Model# 11306072T
  • Catalog Page# N/A
  • UNSPSC# 41111509
Mchncl Bth Scale,Steel Pltfrm,300 lb Cap close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bench and Floor Scales

Technical Specs

  • Item Bath Scale
  • Digital/Mechanical Mechanical
  • Capacity 330 lb.
  • Graduations 2 lb.
  • Weighing Surface Depth 3"
  • Weighing Surface Width 12-3/4"
  • Overall Length 17-1/2"
  • Overall Width 12-3/4"
  • Overall Height 3"
  • Platform Material Steel
  • Housing Material Steel
  • Includes Large Platform
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR

Alternate Search Terms