Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TAYLOR

Mchncl Bth Scale, Steel Pltfrm, 300 lb Cap

  • Item# 3NZN9
  • Mfr. Model# 20044104
  • Catalog Page# N/A
  • Catalog Group# H3687
  • UNSPSC# 41111509
Mchncl Bth Scale,Steel Pltfrm,300 lb Cap close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Bath Scale
  • Digital/Mechanical Mechanical
  • Capacity 136kg/300 lb.
  • Graduations 1kg/2 lb.
  • Weighing Surface Depth 2"
  • Weighing Surface Width 10-1/2"
  • Overall Length 10-1/4"
  • Overall Width 10-1/2"
  • Overall Height 2"
  • Platform Material Steel
  • Housing Material Steel
  • Includes Silver Mat
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms