DV
TAYLOR

Analog Stem Thermometer, 0° to 220° Temp. Range (F), 5" Stem Length

  • Item # 35HV24
  • My Part #
  • Mfr. Model # 6092NBR
  • Catalog Page # N/A
  • UNSPSC # 52151648
Analog Stem Thermometer, 0° to 220° Temp. Range (F), 5" Stem Length close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Thermometer
  • Food Service Thermometer Sub Category Stem Thermometer
  • Application Cooked Meat
  • Temp. Range (F) 0 Degrees to 220 Degrees
  • Temp. Range (C) -10 Degrees to 100 Degrees
  • Accuracy +/- 2 Degrees F
  • Dial Size 1"
  • Stem Length 5"
  • Standards NSF
  • Diameter 1/8"
  • Length 5"
  • Stem Material Stainless Steel
  • Case Material Stainless Steel
  • Lens Material Plastic
  • Display Analog
  • Metal Detectable Yes
  • Features Field Recalibratable, Brown Coded
  • Includes Pocket Sheath
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms