Skip Content

ST
TAYLOR

11 lb. Digital LCD Compact Bench Scale

  • Item # 14F315
  • My Part #
  • Mfr. Model # 3847BL9
  • Catalog Page # 1455
  • UNSPSC # 52151646
Dgtl Food Scale,Plstic Pltfrm,11 lb. Cap close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $28.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.18 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Precise digital model and mechanical unit with internal stop mechanisms is durable enough to meet the needs of the required application, while maintaining the importance of accuracy.

View More

Technical Specs

  • Scale Sub-Category Food Scale
  • Scale Item Compact Bench Scale
  • Digital/Mechanical Digital
  • Capacity 11 lb.
  • Scale Graduations 0.125 oz.
  • Scale Display LCD
  • Weighing Surface Depth 6-1/2"
  • Weighing Surface Width 6-1/4"
  • Overall Length 8-5/8"
  • Overall Width 6-1/4"
  • Overall Height 1-1/4"
  • Application Modes Calories for 1000 Foods, Look Up Food By Name, Add Your Own Recipies and Foods, Memory Tracks Your Calories By Day, Week and Even Your Meals
  • Power Unit Battery Powered
  • Platform Material Plastic
  • Includes (3) AAA Batteries
  • Weighing Units oz.
  • Washdown No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.