Skip Content

DV
TATUNG

Test Monitor,OLED,Color,Screen 4-5/16"

  • Item # 54EE25
  • My Part #
  • Mfr. Model # TOM-043A
  • Catalog Page # 2042
  • UNSPSC # 46171612
Test Monitor,OLED,Color,Screen 4-5/16" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Suitable for use with high-definition analog cameras this TATUNG test monitor has an OLED panel that is readable in sunlight. Model has a 12VDC output to power cameras and a 2ms response time.

• Input Connectors
BNC In - Standard CVBS: 1 (PAL/ NTSC)
BNC In - Analog HD: 1 (AHD 2.0 / TVI) l000TVL 720/1080P
Audio (Phone Jack): 1 (Stereo Audio Input)
• Output Connectors
BNC Out - Standard CVBS: 1 (PAL/ NTSC Passive Loop-Thru Output)
BNC Out - Analog HD: 1 (AHD 2.0 / TVI Passive Loop-Thru Output)

View More

Technical Specs

  • Item Test Monitor
  • Type OLED
  • Screen Size 4-5/16"
  • Line Resolution 480 x 272
  • Display Color
  • Video Inputs BNC
  • Video Outputs BNC
  • Width 5-39/64"
  • Height 3-3/4"
  • Depth 1-5/64"
  • Weight 0.5 lb.
  • Cabinet Color Black
  • Power Supply 12VDC
  • Voltage 12VDC
  • Power Rating 6.5W
  • Built-In TVI and AHD, 12VDC Output
  • Features Supports Analog, Automatically Detects PAL and NTSC Signal, Lithium Ion Internal Rechargeable Battery, 4 hr. Operation and Charging Time
  • Includes Hook-and-Loop Wrist Band, 12VDC Power Adapter, Power Cord, DC Output Cable
  • Standards FCC, CE, RoHS
  • For Use With Security Cameras
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms