Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
TATUNG

CCTV Monitor,Black,120 to 240VAC,24 in.

  • Item # 34KJ71
  • My Part #
  • Mfr. Model # TME24A
  • Catalog Page # 2042
  • UNSPSC # 46171612
CCTV Monitor,Black,120 to 240VAC,24 in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $481.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 11.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Universal monitor for use with security cameras, network video cameras, DVRs, quad splitters, multiplexers, and other video devices. 60,000 hr. panel lifespan. Compatible with any software. Features full 1080p high-definition LED panels with multiple inputs including VGA, AV, USB, and HDMI. A simple USB connection from the display to your computer enables the touchscreen function. Made with protective tempered glass, these models are designed with surface light wave technology and feature touch screen response under ambient and bright lighting conditions. Supports Windows 7 and 8, Mac OS, and Linux operating systems.

View More

Technical Specs

  • Item CCTV Monitor
  • Type LED
  • Screen Size 24"
  • Line Resolution 1920 x 1080
  • Display Color
  • Video Inputs VGA/HDMI/Audio
  • Video Outputs BNC
  • Width 22-3/16"
  • Height 14-3/4"
  • Depth 2"
  • Weight 10.7 lb.
  • Cabinet Color Black
  • Power Supply Included
  • Voltage 120 to 240VAC
  • Power Rating 40W
  • Frequency Range 50 to 60 Hz
  • Operating Temp. 32 Degrees to 104 Degrees F
  • Built-In Speakers
  • Features VGA, HDMI, BNC, AV, Audio, USB
  • Includes Remote
  • For Use With CCTV or Digital Signage
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.