Skip Content

TP
TATUNG

75" LED Interactive Display

  • Item # 56HR17
  • My Part #
  • Mfr. Model # TS75M10E
  • Catalog Page # 2042
  • UNSPSC # 45111603
75" LED Interactive Display close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,826.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 179.74 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Tatung 75” Interactive Touchscreen Display features 4K resolution and a reduced weight design, and offers extremely smooth and responsive touch screen response that includes 10 touch points (meaning multiple personnel can utilize the screen simultaneously). With its built-in electronic whiteboard, annotation tools, and Wi-Fi, it can be used as a standalone presentation tool. Information can easily be saved to a USB thumb drive. It will help enhance your meetings, presentations, teaching and learning experiences.

View More

Technical Specs

  • Item Interactive Display
  • Display Type LED
  • Screen Size 75"
  • Touchscreen Compatibility Universal
  • Maximum Number of Users 5
  • Max. Resolution 3840 x 2160
  • Vertical Resolution 2160
  • Contrast Ratio 19000:01
  • Media Card Slot Yes
  • USB Slot 2
  • HDMI Inputs 5
  • S-Video Inputs No
  • Component Video Inputs No
  • Composite Inputs No
  • PC Inputs 1
  • Audio Outputs 1
  • Coaxial Cable Inputs 1
  • Watts/Channel 10
  • Speakers 2
  • Language Options 2
  • Sleep/Alarm Timer No
  • Remote Control Type Infrared
  • Multifunction Yes
  • Energy Star Compliant No
  • Screen Refresh Rate 60 Hz
  • Aspect Ratio 16:9
  • Includes Power Cord, HDMI Cable, USB Cable, (2) Stylus Pen, Wall Mount
  • For Use With Mfr. Model Number Mfr. No. TS70M10E
  • Height 41-1/2"
  • Width 68-3/8"
  • Depth 4-3/8"
  • Digital Cable Ready No
  • Operating System Android
  • Microprocessor ARM(R) Cortex(R) A7
  • Ram Capacity 2 GB
  • Special Features Anti-Glare Screen
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.