Skip Content
NC
TATUNG

70" LED Interactive Display

  • Item # 45JK27
  • Mfr. Model # TS70M10A
  • Catalog Page # 2097
  • UNSPSC # 46171612
70" LED Interactive Display close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $13,093.52 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 210.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Tatung 70” Interactive Touchscreen Display represents the latest technology for collaborative learning and information sharing. Features extremely smooth and responsive touch screen response that includes 10 touch points (meaning multiple personnel can utilize the screen simultaneously). Resolution is full HD 1080p for brilliant images with touch screen functionality. With its built-in electronic whiteboard, drawing tools, and Wi-Fi, the Tatung 70” Touch Screen can be used as a standalone. Information can easily be saved to USB, or connect to a computer for endless possibilities. Enhance your meetings and presentations, teaching and learning experiences to create increased interest, collaboration, and productivity with the Tatung 70” Interactive Displays.

View More

Technical Specs

  • Item Interactive Display
  • Display Type LED
  • Screen Size 70"
  • Max. Resolution 1920 x 1080
  • Vertical Resolution 1080p
  • Contrast Ratio 1300:1
  • Media Card Slot No
  • USB Slot No
  • HDMI Inputs Yes
  • S-Video Inputs No
  • Component Video Inputs No
  • Composite Inputs Yes
  • Audio Outputs 1
  • Coaxial Cable Inputs 0
  • Speakers 2
  • Remote Control Type Infrared
  • Energy Star Compliant No
  • Screen Refresh Rate 60 Hz
  • Includes VGA Cable, Power Cord, AA Batteries, Built-In Whiteboard, Drawing Tools, WiFi
  • Height 64-29/64"
  • Width 64-29/64"
  • Depth 3-41/64"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.