Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

EASY ACCESS INNOVATIONS

Aluminum Telescopic Mobile Podium, 39" Platform Height, 38" Platform Width, 1000 lb. Load Capacity

  • Item# 39J420
  • Mfr. Model# Tasc Podium
  • Catalog Page# N/A
  • UNSPSC# 30191501
Aluminum Telescopic Mobile Podium,  39" Platform Height, 38" Platform Width, 1000 lb. Load Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Platform Stepladders

Technical Specs

  • Item Telescopic Mobile Podium
  • Platform Width 38"
  • Platform Depth 38"
  • Platform Height 39"
  • Load Capacity 1000 lb.
  • Bottom Width 58"
  • Base Spread 39"
  • Material Aluminum
  • Number of Steps 4
  • Step Depth 2.4"
  • Step Tread Ribbed
  • ANSI Type A10.8
  • Includes Product Manual, 3 Adjustable Heights 22-1/2, 29-1/2, 36-1/2 In.,Stabilizers
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.