Skip Content

 
TASCO

Hearing Band

Hearing Band close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Shape
Please Select
Noise Reduction Rating NRR
Please Select
Plug Color
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Shape
Noise Reduction Rating NRR
Plug Color
Price
Qty
Please use Qty box to add item(s) to cart.
1776
17dB
White

$4.51 / each

Enter location to check availability
Catalog Page #  NA

Price $4.51 / each

Technical Specs

  • Noise Reduction Rating NRR 17dB
  • Plug Color White
2299
Tapered
22dB
Blue

$6.08 / each

Enter location to check availability
Catalog Page #  NA

Price $6.08 / each

Technical Specs

  • Shape Tapered
  • Noise Reduction Rating NRR 22dB
  • Plug Color Blue
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More