Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TASCO

Hard Hat, FrtBrim, Slotted, 6Rtcht, Yellow

  • Item# 9NP52
  • Mfr. Model# 100-31000
  • Catalog Page# N/A
  • Catalog Group# F0684
  • UNSPSC# 46181701
Hard Hat,FrtBrim,Slotted,6Rtcht,Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hard Hat
  • Style Front Brim
  • Color Yellow
  • Graphics None
  • ANSI Type 1
  • ANSI Class G, C, E
  • Fits Hat Size 6 to 9
  • Venting No
  • Accessory Slots Yes
  • Suspension 6 pt. Ratchet
  • Shell Material ABS
  • Standards ANSI Z89.1-2009
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms