Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TASCO

ANSI Class G, C, E Front Brim Hard Hat, 6 pt. Ratchet Suspension, White

  • Item# 8ZFA4
  • Mfr. Model# 100-11000
  • Catalog Page# N/A
  • Catalog Group# F0684
  • UNSPSC# 46181701
ANSI Class G, C, E Front Brim Hard Hat, 6 pt. Ratchet Suspension, White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hard Hat
  • Hard Hat Style Front Brim
  • Graphics None
  • Hard Hat Suspension 6 pt. Ratchet
  • Color White
  • Shell Material ABS
  • Accessory Slots Yes
  • Standards ANSI Z89.1-2009
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms