Skip Content

ST
TASCO

Front Brim Hard Hat, 6 pt. Ratchet Suspension, Green, Hat Size: 6 to 8-5/8

  • Item # 45EU15
  • My Part #
  • Mfr. Model # 100-52000
  • Catalog Page # N/A
  • Catalog Group # J5333
  • UNSPSC # 46181701
Hard Hat,6 pt. Ratchet,Grn close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $18.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Gladiator® II hard hat features a highly rigid UV-resistant polyethylene shell with standard slots that can accept most safety accessories. The proprietary 6-point Re-Flex™ ratcheting suspension effectively distributes and absorbs force to minimize the effects of impact for additional safety, while the Cool Guard™ self-wicking brow pad helps your head stay dry and comfortable. An extra-low nape strap helps assure a secure fit.
• ANSI Type 1
• Class C, E

View More

Technical Specs

  • Item Hard Hat
  • Hard Hat Style Front Brim
  • Hard Hat ANSI Type 1
  • Hard Hat ANSI Class C, E
  • Series Gladiator II
  • Graphics None
  • Hard Hat Suspension 6 pt. Ratchet
  • Color Green
  • Fits Hat Size 6 to 8-5/8
  • Shell Material Polyethylene
  • Accessory Slots Yes
  • Head Protection Venting No
  • Standards ANSI Z89.1-2014
  • CSA Type I
  • CSA Class E
  • Includes Standard slots accept most accessories, Locking ratchet and Cool-Guard(TM) brow pad, The industry's lowest nape strap for extra secure fit, ANSI approved for use with suspension system reversed, Six-point Reflex(TM) suspension technology with 1" nylon webbing to disperse impact force
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.