Skip Content

 
TASCO

Cap-Mounted Ear Muff

Cap-Mounted Ear Muff close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Color Black 
Noise Reduction Rating NRR
Please Select
Dielectric
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Noise Reduction Rating NRR
Dielectric
Price
Qty
Please use Qty box to add item(s) to cart.
2286
22dB
Yes

$25.30 / each

Enter location to check availability
Catalog Page #  NA

Price $25.30 / each

Technical Specs

  • Noise Reduction Rating NRR 22dB
  • Color Black
  • Dielectric Yes
2551
24dB
No

$32.60 / each

Enter location to check availability
Catalog Page #  NA

Price $32.60 / each

Technical Specs

  • Noise Reduction Rating NRR 24dB
  • Color Black
  • Dielectric No
2951
26dB
No

$44.35 / each

Enter location to check availability
Catalog Page #  NA

Price $44.35 / each

Technical Specs

  • Noise Reduction Rating NRR 26dB
  • Color Black
  • Dielectric No
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More