Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TARGUS

Leather Laptop Case Fits Laptop Up to 17", Black

  • Item# 23L338
  • Mfr. Model# TRGTLE400
  • Catalog Page# N/A
  • UNSPSC# 53121705
Leather Laptop Case Fits Laptop Up to 17", Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Laptop Bags and Cases

Technical Specs

  • Item Laptop Case
  • Fits Laptop Up to 17"
  • Color Black
  • Material Leather
  • Length 14"
  • Width 19-1/2"
  • Depth 5-1/2"
  • Includes Accessory Pouch amd Removable Shoulder Strap
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms