DV
TAPMATIC

Tapping Head, Min. Tap Capacity 1/2", Max. Tap Capacity 1-1/8"

  • Item # 2ZCG9
  • My Part #
  • Mfr. Model # 35893
  • Catalog Page # 2315
  • UNSPSC # 31161507
Tapping Head,  Min. Tap Capacity 1/2",  Max. Tap Capacity 1-1/8" close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Tapping Heads

Technical Specs

  • Item Tapping Head
  • Shank Type - Machining Straight
  • Shank Dia. 1-1/2"
  • Min. Tap Capacity 1/2"
  • Max. Tap Capacity 1-1/8"
  • Min. Mild Steel Tap Capacity 1/2"
  • For Collet Type Rubber Flex
  • For Machine Type CNC
  • Max. Mild Steel Tap Capacity 1-1/8"
  • Mounting Size 1-1/2"
  • Reversible No
  • Self-Feed No
  • Includes Hex Wrench, Case
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms