TP
TAPECASE

Utility Slick-Surface Tape, 12 in X 36 yd, 7.0 mil Thick, Brown Coated Cloth, 1 EA

  • Item # 15D318
  • My Part #
  • Mfr. Model # 15D318
  • Catalog Page # 1388
  • UNSPSC # 31201507
Utility Slick-Surface Tape, 12 in X 36 yd, 7.0 mil Thick, Brown Coated Cloth, 1 EA close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Adhesives, Sealants and Tape~Tapes~Duct and Cloth Tapes


$884.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use this abrasion-resistant tape in mechanical applications such as heat sealing bars, conveyor belt coverings, and gaskets/seals. Coated with a silicone adhesive, the glass fabric provides strength and dimensional stability. The PTFE provides a smooth antistick surface.

View More

Technical Specs

  • Item Abrasion Resistant Fiberglass Tape
  • Duct Tape Type Slick-Surface Tape
  • Duct Tape Width 12 in
  • Duct Tape Length 36 yd
  • Duct Tape Thickness 7 mil
  • Duct Tape Grade Utility
  • Tape Color Family Brown
  • Color Tan
  • Duct Tape Primary Material Coated Cloth
  • Material PTFE Impregnated Fiberglass
  • Tape Shape Continuous Roll
  • Tape Adhesive Silicone
  • Performance Temp. Up to 500 Degrees F
  • Adhesion Strength 45 oz/in
  • Tensile Strength 120 lb-in
  • Diameter 3.138 in
  • Standards Not Rated
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms