Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TAPECASE

72 yd. x 3/8" UPVC Bag Sealing Tape, Blue

  • Item # 4YMA8
  • Mfr. Model # TC414
  • Catalog Page # N/A
  • Catalog Group # D4242
  • UNSPSC # 31201525
72 yd. x 3/8" UPVC Bag Sealing Tape, Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Bag Sealing Tape
  • Thickness 2 mil
  • Width 3/8"
  • Length 72 yd.
  • Material UPVC
  • Color Blue
  • Shape Continuous Roll
  • Tensile Strength 25 lb./in.
  • Adhesion Strength 18 oz./in.
  • Performance Temp. 60 Degrees to 158 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms