Skip Content

C3
TAPECASE

Tape Strips w/Reflective Stripe, Solid with Center Line, Strip, 2" Width, 100 PK

  • Item # 15D660
  • My Part #
  • Mfr. Model # 15D660
  • Catalog Page # N/A
  • UNSPSC # 31201523
Tape Strips,Reflective Stripe,Gray,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $117.00 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.15 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use TapeCase duct tape strips with reflective stripe for color coding, wire marking, and noncritical masking, wrapping, and bundling. Pressure-sensitive adhesive adheres to most any clean, dry surface.

• 2"W strips are 18"L
• Reflective stripe increases visibility of equipment and apparel
• Durable polyethylene construction

View More

Technical Specs

  • Item Tape Strips w/Reflective Stripe
  • Pattern Solid with Center Line
  • Safety Tape Color Gray,Yellow
  • Width 2"
  • Tape Strip Length 18"
  • Tape Format Die Cut - Tag
  • Die Cut Shape Strip
  • Material Polyethylene
  • Thickness 7.5 mil
  • Performance Temp. 32 Degrees to 160 Degrees F
  • Glow-in-the-Dark No
  • Retroreflective Grade Engineer
  • Legend No Legend
  • Standards RoSH Compliance
  • Diameter 4"
  • Adhesion Strength 70 oz./in.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.