Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
TAPECASE

Rubber Double Sided Tape, Hot Melt Resin Adhesive, 16.00 mil Thick, 1" X 49 ft., Clear

  • Item # 15D738
  • My Part #
  • Mfr. Model # TC485
  • Catalog Page # 1391
  • UNSPSC # 31201517
Rubber Double Sided Tape, Hot Melt Resin Adhesive, 16.00 mil Thick, 1" X 49 ft., Clear close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $36.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.53 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Double-Coated Tape
• Feature pressure-sensitive adhesive on both sides
Bonds to fabrics, metals, plastics, and polyethylene sheeting. Also for lightweight insulation panels and kickplates, and lightweight trim. Solvent-free hot-melt rubber resin adhesive.

View More

Technical Specs

  • Item Double Sided Tape
  • Tape Backing Material Rubber
  • Tape Adhesive Hot Melt Resin
  • Tape Thickness 16.00 mil
  • Tape Width 1"
  • Tape Length 49 ft.
  • Tape Shape Continuous Roll
  • Tape Color Clear
  • Min. Tape Performance Temp. 30 Degrees F
  • Max. Tape Performance Temp. 105 Degrees F
  • Tape Tensile Strength Not Rated
  • Tape Adhesive Strength 700 oz./in.
  • Liner Color Blue
  • Series TC485
  • Standards Not Rated
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.