Skip Content
NC
TAPECASE

Polyethylene Film Tape, Acrylic Adhesive, 5.00 mil Thick, 1/2" X 5 yd., Clear, 1 EA

  • Item # 15C680
  • My Part #
  • Mfr. Model # 15C680
  • Catalog Page # N/A
  • UNSPSC # 31201522
Film Tape,Polyethylene,Clear,1/2In x 5Yd close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4.15 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.04 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for use in the automotive and mechanical industries, this transparent UHMW tape features a permanent acrylic adhesive and a low-friction, abrasion-resistant, nonstick surface. Mechanical applications include chute liners, wear pads, and guide rails. The tape liner is white.

View More

Technical Specs

  • Item Film Tape
  • Tape Backing Material Polyethylene
  • Tape Adhesive Acrylic
  • Tape Thickness 5.00 mil
  • Tape Width 1/2"
  • Tape Length 5 yd.
  • Tape Shape Continuous Roll
  • Tape Color Clear
  • Max. Tape Performance Temp. 200 Degrees F
  • Tape Tensile Strength 18 lb./in.
  • Tape Adhesive Strength 50 oz./in.
  • Series 423
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.