Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
TAPECASE

Industrial Cloth Tape, 1/2" X 60 yd., 10.50 mil Thick, White Cloth, 1 EA

  • Item # 31XL90
  • My Part #
  • Mfr. Model # 175
  • Catalog Page # 1391
  • UNSPSC # 31201523
Industrial Cloth Tape, 1/2" X 60 yd., 10.50 mil Thick, White Cloth, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.65 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Protects metal and glass surfaces, pipe threads, and sharp metal edges. Use in tying, bundling, holding, and noncritical packaging applications.

View More

Technical Specs

  • Item Single Coated Cotton Cloth Tape
  • Duct Tape Type Cloth Tape
  • Duct Tape Width 1/2"
  • Duct Tape Length 60 yd.
  • Duct Tape Thickness 10.50 mil
  • Duct Tape Grade Industrial
  • Tape Color Family White
  • Color White
  • Duct Tape Primary Material Cloth
  • Material Cotton
  • Tape Shape Continuous Roll
  • Tape Adhesive Rubber
  • Performance Temp. Up to 200 Degrees F
  • Adhesion Strength 32 oz./in.
  • Tensile Strength 36 lb./in.
  • Diameter 3.157"
  • Standards ASTM D1000
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.