Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TAPECASE

Floor Marking Tape, Solid, 1" Width, 1 EA

  • Item# 4YMC6
  • Mfr. Model# TC414
  • Catalog Page# N/A
  • UNSPSC# 31201525
Floor Marking Tape, Solid, 1" Width, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Floor Marking Tape
  • Pattern Solid
  • Width 1"
  • Material Vinyl
  • Thickness 2 mil
  • Performance Temp. 60 to 158 Degrees F
  • Adhesion Strength 18 oz./in.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms