Skip Content
NC
TAPECASE

Acrylic Foam Double Sided Foam Tape, Acrylic Adhesive, 62.50 mil Thick, 3/4" X 4", White

  • Item # 15C793
  • Mfr. Model # 15C793
  • Catalog Page # 1643
  • UNSPSC # 31201527
Acrylic Foam Double Sided Foam Tape, Acrylic Adhesive, 62.50 mil Thick, 3/4" X 4", White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $22.88 / pkg. of 25
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.04 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Double-Coated Foam Tape Strips and Shapes with Extended Pull Tab
• 62.5-mil thick Adhesion: 90 oz./in. Pkg. qty.: 25
Polyethylene foam tapes with acrylic adhesive for both indoor and outdoor applications. Excellent thermal insulation properties for good performance over a wide temperature range. Use for general bonding and mounting, cushioning, gasketing, spacing and sound attenuation. Performance temp.: -20° to 212°F.

View More

Technical Specs

  • Item Double Sided Foam Tape
  • Tape Backing Material Acrylic Foam
  • Tape Adhesive Acrylic
  • Tape Thickness 62.50 mil
  • Tape Width 3/4"
  • Tape Length 4"
  • Tape Shape Rectangle
  • Tape Color White
  • Min. Tape Performance Temp. -20 Degrees F
  • Max. Tape Performance Temp. 210 Degrees F
  • Tape Tensile Strength 85 lb./in.
  • Tape Adhesive Strength 90 oz./in.
  • Liner Color White
  • Series FTS
  • Standards Not Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.