ST
TAPCON

Flat Phillips Concrete Screw, 1/4" Dia. x 3-1/4", Steel, Blue Climaseal Fastener Finish

  • Item # 4AL02
  • My Part #
  • Mfr. Model # 3191407
  • Catalog Page # 2165
  • UNSPSC # 31162104
Flat Phillips Concrete Screw, 1/4" Dia. x 3-1/4", Steel, Blue Climaseal Fastener Finish close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $35.00 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Masonry Anchors
• For wood-to-concrete applications Drill bit supplied in box of 100 each
Easy-to-install anchors can be quickly removed. Notched high-low threads cut into masonry for greater stability and pull-out values. Tapered shank provides a wedging action for a strong, reliable hold. Accommodate close-to-edge applications. Superior pull-out and shear strengths.
Note: Not recommended for use with aluminum when moisture may be present.

View More

Technical Specs

  • Item Concrete/Masonry Screw
  • Anchor Screw Type Concrete Screw
  • Anchor Screw Head Style Flat Phillips
  • Anchor Material Steel
  • Material Grade 18-8
  • Fastener Finish Blue Climaseal
  • Anchor Dia. 1/4"
  • Anchor Length 3-1/4"
  • Seismic Approved No
  • ICC Approved for Cracked Concrete No
  • ICC Approved for Un-Cracked Concrete Yes
  • Application Excellent for Wood to Concrete, No Need to Prespot Holes, No Inserts Required and Can be Removed and Reinstalled
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.