Skip Content

DV
TAPCO

Traffic Sign Base, 1 EA

  • Item # 3UUD6
  • My Part #
  • Mfr. Model # 223-00059
  • Catalog Page # N/A
  • UNSPSC # 46161508
Traffic Sign Base, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Traffic Sign Base
  • Weight 36 lb.
  • Standards NCHRP 350, WZ-217 MUTCD Compliant
  • Includes Quick Release Pin
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products