Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TAPCO

Pedestrian Traffic, No Header, Plastic, 36" x 12", Surface, Diamond

  • Item # 3UTY1
  • Mfr. Model # 1636-00011
  • Catalog Page # N/A
  • Catalog Group # H1919
  • UNSPSC # 55121710
Pedestrian Traffic, No Header, Plastic, 36" x 12", Surface, Diamond close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Traffic Sign
  • Sign Subject Matter Pedestrian Traffic
  • Height 36"
  • Width 12"
  • Sign Material Plastic
  • Sign Mounting Style Surface
  • Header No Header
  • Legend State Law Stop To Withtin Crosswalk
  • Symbol Pedestrian Crossing
  • Sign Legend Color Black
  • Sign Background Color White, Yellow
  • Printed Language English
  • Sign Shape Rectangle
  • Legend Style Text and Symbol
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade Diamond
  • UV Resistant Yes
  • ANSI Compliant No
  • OSHA Compliant No
  • Standards NCHRP 350, WZ-217 MUTCD Compliant
  • Includes 2 Panels, Post, Fixed Base
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms