Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
TAPCO

For Forklift Traffic LED Traffic Sign, Red LED Color, Power Requirements: 110V

  • Item# 3LAK7
  • Mfr. Model# 2180-STQGFT
  • Catalog Page# N/A
  • UNSPSC# 55121710
For Forklift Traffic LED Traffic Sign, Red LED Color, Power Requirements: 110V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item LED Traffic Sign
  • Legend For Forklift Traffic
  • Legend/Background Color White/Red
  • LED Color Red
  • Power Requirements 110V
  • Sign Height 12"
  • Sign Width 24"
  • Legend Style Text and Symbol
  • Sign Material Reflective Aluminum
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms