WV
TAPCO

Square Surface Mount Anchor, Breakaway Feature: No, 6"L, Galvanized Steel, Silver

  • Item # 25AZ05
  • My Part #
  • Mfr. Model # 034-00142SM
  • Catalog Page # 1834
  • UNSPSC # 55121908
Square Surface Mount Anchor, Breakaway Feature: No, 6"L, Galvanized Steel, Silver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Made of high-tensile galvanized steel, this sign post is finished with zinc and acrylic to resist corrosion.

View More

Technical Specs

  • Post Style Square
  • Breakaway Feature No
  • Sign Post Length 6"
  • Sign Post Width 6"
  • Sign Post Depth 6"
  • Sign Post Material Galvanized Steel
  • Sign Post Color Silver
  • Sign Post Finish Galvanized
  • Item Surface Mount Anchor
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.