Skip Content
TP
TAPCO

Silver Sign Post Package for Use in Concrete, Aluminum, Length: 10 ft., 1 EA

  • Item # 53JH70
  • Mfr. Model # 107889
  • Catalog Page # N/A
  • UNSPSC # 55121908
Silver Sign Post Package for Use in Concrete, Aluminum, Length: 10 ft., 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $1,557.60 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 110.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Sign Post Package for Use in Concrete
  • Post Style Round
  • Color Silver
  • Length 10 ft.
  • Width 15"
  • Depth 15"
  • Material Aluminum
  • Finish Unfinished
  • For Use With Traffic Signs, LED Parking Ramp Signs and Signals
  • Includes Post, (1) Set of Sign Mounting Brackets, Pedestal Base, 4" to 42" J-Bolts with Hardware
  • Standards NCHRP 350
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.