Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
TAPCO

Sign Rflctr Hrdware,Orng/Wht,12inWx6inH

  • Item # 34LN39
  • My Part #
  • Mfr. Model # 120474
  • Catalog Page # N/A
  • UNSPSC # 55121731
Sign Rflctr Hrdware,Orng/Wht,12inWx6inH close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Sign Reflector Hardware
  • Material Poly Backing with Reflective Sheeting
  • Color Orange/White
  • For Use With Traffic Channelizing Barrels, Barricades, Attenuators and Barrier Walls, Warning and Regulatory Signs
  • Height 6"
  • Width 12"
  • Includes Mounting Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.