Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
TAPCO

Sign Mounting Brackets Kit, Aluminum

  • Item # 24WH51
  • My Part #
  • Mfr. Model # 101802
  • Catalog Page # N/A
  • UNSPSC # 55121908
Sign Mounting Brackets Kit, Aluminum close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Sign Mounting Brackets Kit
  • Material Aluminum
  • Color Silver
  • For Use With 4-1/2" O.D. Round Post
  • Includes Installation Tool, (2) Mounting Brackets, Anti-Vandal Nuts
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.