Skip Content

DV
TAPCO

Sign Mounting Brackets Kit,Aluminum,Slv

  • Item # 24WH49
  • My Part #
  • Mfr. Model # 101800
  • Catalog Page # N/A
  • UNSPSC # 55121908
Sign Mounting Brackets Kit,Aluminum,Slv close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Sign Mounting Brackets Kit
  • Material Aluminum
  • Color Silver
  • For Use With 3" O.D. Round Post
  • Includes Installation Tool, (2) Mounting Brackets, Anti-Vandal Nuts
How can we improve our Technical Specifications?

Compliance and Restrictions

None