Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TAPCO

Sign Mounting Brackets, Alumnm, Flat Signs

  • Item# 25AY60
  • Mfr. Model# 203-00191
  • Catalog Page# N/A
  • UNSPSC# 55121908
Sign Mounting Brackets,Alumnm,Flat Signs close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Sign Post Accessories

Technical Specs

  • Item Sign Mounting Brackets
  • Material Aluminum
  • Color Black
  • For Use With Flat Signs
  • Height 23"
  • Length 23"
  • Width 3"
  • Includes Set Screws
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms