DV
TAPCO

Slip-On Sign Base, Aluminum, Sign Compatibility: Round, Fillable: No, Black

  • Item # 25AY17
  • My Part #
  • Mfr. Model # 203-00134
  • Catalog Page # N/A
  • UNSPSC # 55121908
Slip-On Sign Base, Aluminum, Sign Compatibility: Round, Fillable: No, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Sign Compatibility Round
  • Sign Base Type Slip-On
  • Sign Base Material Aluminum
  • Sign Base Design 2-Piece Slipover
  • Sign Base Height 25"
  • Sign Base Length 7-1/2"
  • Sign Base Width 7-1/2"
  • Sign Base Color Black
  • Fillable No
  • For Use With 3" dia. Round Poles
  • Item Sign Base
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.