DV
TAPCO

Post Top L-Brackets, 3 in. W, 16-1/2 in. H

  • Item # 48HP41
  • My Part #
  • Mfr. Model # M2G-2X2LBS-X
  • Catalog Page # N/A
  • UNSPSC # 55121908
Post Top L-Brackets, 3 in. W, 16-1/2 in. H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Post Top L-Brackets
  • Color Silver
  • For Use With Mounting 12" x 18" Signs of a 2" x 2" Square Post
  • Height 16-1/2"
  • Length 14"
  • Width 3"
  • Includes (5) Fasteners to Mount Signs to Bracket, (3) Fasteners to Mount Bracket to Post
How can we improve our Technical Specifications?

Compliance and Restrictions

None