DV
TAPCO

Pole and Sign Top, Alumnm, Blck, 4 in dia.

  • Item # 25AY32
  • My Part #
  • Mfr. Model # 203-00032
  • Catalog Page # N/A
  • UNSPSC # 55121908
Pole and Sign Top, Alumnm, Blck, 4 in dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Pole and Sign Top
  • Material Aluminum
  • Color Black
  • For Use With 4" dia. Round Poles
  • Height 10-1/2"
  • Length 4"
  • Width 4"
  • Includes Set Screws
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.