DV
TAPCO

Pipe Post Repair,2-39/64 in. L,3 in. W

  • Item # 48HP30
  • My Part #
  • Mfr. Model # M1G-4-EX
  • Catalog Page # N/A
  • UNSPSC # 55121908
Pipe Post Repair,2-39/64 in. L,3 in. W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Pipe Post Repair
  • Color Silver
  • For Use With 2-3/8" Outside Diameter Sign Posts
  • Height 4"
  • Length 2-39/64"
  • Width 3"
  • Includes (4) Hex Head Set Screws
How can we improve our Technical Specifications?

Compliance and Restrictions

None