Skip Content

DV
TAPCO

Pedestrian Crossing Warning System

  • Item # 30RV06
  • My Part #
  • Mfr. Model # 2180-RRFBXLS
  • Catalog Page # N/A
  • UNSPSC # 55121718
Pedestrian Crossing Warning System close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Pedestrian Crossing Warning System
  • Legend/Background Color Fluorescent Yellow/Black
  • Includes Programming Software Kit, (4) Light Bars, (2) Solar Panel, (2) Push Buttons, (2) 13 ft. Pole Kit with J-Bolts for Concrete Installation, (4) 30" Pedestrian Crossing Signs, (2) 24" x 12" Down Arrow Right, (2) 24" x 12" Down Arrow Left, (8) Back to Back Sign Mounting Brackets
  • Standards MUTCD
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms