DV
TAPCO

Pavement Marker, White, 1 Way, 2 In. L

  • Item # 43Y796
  • My Part #
  • Mfr. Model # 102209
  • Catalog Page # N/A
  • UNSPSC # 55121731
Pavement Marker, White, 1 Way, 2 In. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Temporary Pavement Marker
  • Color White
  • Direction One Way
  • Length 2"
  • Width 4"
  • Height 3/4"
  • Material Plastic
  • Installation Method Adhesive Pad 38A885 or Marker Adhesive 3TAK4
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products