DG
TAPCO

Pavement Marker, White, 1 Way, 4 L x 3 In W

  • Item # 3TAJ8
  • My Part #
  • Mfr. Model # 1638-00001
  • Catalog Page # N/A
  • UNSPSC # 55121731
Pavement Marker, White, 1 Way, 4 L x 3 In W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Pavement Marker
  • Color White
  • Direction One Way
  • Length 4"
  • Width 3"
  • Height 3/8"
  • Material Plastic
  • Installation Method Manually or Use Adhesive Pads
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products