Skip Content

DV
TAPCO

Parking Lot Delineators, 36" Delineator Height, White/Blue, Polymer Alloy, 1 EA

  • Item # 3UTP2
  • My Part #
  • Mfr. Model # 223-00070
  • Catalog Page # N/A
  • UNSPSC # 55121710
Parking Lot Delineators,36 x 4In,WHT/BL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Parking Lot Delineators
  • Delineator Height 36"
  • Delineator Dia. 4"
  • Delineator Color White/Blue
  • Delineator Material Polymer Alloy
  • Retroreflective Collar No
  • Legend Handicapped Only
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products