DV
TAPCO

Open/Closed LED Highway Weigh Station Sign, White LED Color, Power Requirements: 120V

  • Item # 38V943
  • My Part #
  • Mfr. Model # 109161
  • Catalog Page # N/A
  • UNSPSC # 55121703
Open/Closed LED Highway Weigh Station Sign, White LED Color, Power Requirements: 120V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item LED Highway Weigh Station Sign
  • Legend Open/Closed
  • Legend/Background Color White/Black
  • LED Color White
  • Power Requirements 120V
  • Sign Height 17"
  • Sign Width 65"
  • Legend Style Text
  • Housing Material Aluminum
  • Cabinet Dimensions W x D x H 65" x 5-1/2" x 17"
  • Standards FHWA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms