Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
TAPCO

No U Turn LED Compliant Regulatory Traffic Sign, Red/White LED Color, Power Requirements: 120V

  • Item # 38V932
  • My Part #
  • Mfr. Model # 109150
  • Catalog Page # N/A
  • UNSPSC # 55121703
No U Turn LED Compliant Regulatory Traffic Sign, Red/White LED Color, Power Requirements: 120V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item LED Compliant Regulatory Traffic Sign
  • Legend No U Turn
  • Legend/Background Color Red and White/Black
  • LED Color Red/White
  • Power Requirements 120V
  • Sign Height 24"
  • Sign Width 24"
  • Legend Style Symbol
  • Housing Material Aluminum
  • Cabinet Dimensions W x D x H 24" x 5" x 24"
  • MUTCD Code R3-4
  • Standards FHWA, NEMA 4X
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms