Skip Content

DV
TAPCO

No Left Turn on Tracks LED Compliant At-Grade Rail Sign, White LED Color, Power Requirements: 120V

  • Item # 38V948
  • My Part #
  • Mfr. Model # 109166
  • Catalog Page # N/A
  • UNSPSC # 55121703
No Left Turn on Tracks LED Compliant At-Grade Rail Sign, White LED Color, Power Requirements: 120V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item LED Compliant At-Grade Rail Sign
  • Legend No Left Turn on Tracks
  • Legend/Background Color White/Black
  • LED Color White
  • Power Requirements 120V
  • Sign Height 36"
  • Sign Width 36"
  • Legend Style Text
  • Housing Material Aluminum
  • Cabinet Dimensions W x D x H 36" x 5" x 36"
  • MUTCD Code R3-2A
  • Standards FHWA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms