DV
TAPCO

Lot Full LED Backlit Blankout Parking Sign, Red LED Color, Power Requirements: 120V

  • Item # 38V905
  • My Part #
  • Mfr. Model # 108978
  • Catalog Page # N/A
  • UNSPSC # 55121703
Lot Full LED Backlit Blankout Parking Sign, Red LED Color, Power Requirements: 120V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Ultrabright LEDs provide wide-angle readability in direct sunlight. Messages disappear when off. Designed for outdoor use. Rated for 100,000 hr. 120VAC.

View More

Technical Specs

  • Item LED Backlit Blankout Parking Sign
  • Legend Lot Full
  • Legend/Background Color Red/Black
  • LED Color Red
  • Power Requirements 120V
  • Sign Height 14"
  • Sign Width 18"
  • Legend Style Text
  • Housing Material Aluminum
  • Cabinet Dimensions W x D x H 18" x 2-1/2" x 14"
  • Character Height 3-3/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms