Skip Content


Light Rail Transit Vehicle Approaching LED Compliant At-Grade Rail Sign, Amber/White LED Color, Powe

  • Item # 38V950
  • My Part #
  • Mfr. Model # 109168
  • Catalog Page # N/A
  • UNSPSC # 55121703
LED Sign,Amber and White/Black close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item LED Compliant At-Grade Rail Sign
  • Legend Light Rail Transit Vehicle Approaching
  • Legend/Background Color Amber and White/Black
  • LED Color Amber/White
  • Power Requirements 120V
  • Sign Height 30"
  • Sign Width 30"
  • Legend Style Symbol
  • Housing Material Aluminum
  • Cabinet Dimensions W x D x H 30" x 5" x 30"
  • MUTCD Code W10-7
  • Standards FHWA
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms